Bimetal Master Mixing Valve, 3/4 in Inlet

  • Mfr # TM-26-LF-NI

  • Zoro # G208619582


product price:  $2,789.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Sweat
Flow Rate
1 to 26 gpm
Inlet Type
Sweat
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM-26-LF-NI
Zoro #
G208619582
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
4 1/2 in
Outlet Size
3/4 in
Overall Length
7 in
Overall Width
7 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Sweat
Flow Rate
1 to 26 gpm
Inlet Type
Sweat
Body Material
Bronze
Standards
Lead Free
Compliance
Lead Free
Max. Pressure
125 psi
Valve Type
Thermostatic
Temp. Range
Up to 120 Degrees F
Includes
Check-stops, Wall Support
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Maximum Cold
70 Degrees F
For Media
Hot Water, Water
Outlet Connection Type
Sweat
Inlet Connection Type - Hot
Sweat
Seal Material
NBR
Operating Temperature - Minimum Outlet
65 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum Outlet
120 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Type - Cold
Sweat

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 1 to 26 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range Up to 120 Degrees F, Max. Pressure 125 psi, Overall Height 4 1/2 in, Overall Width 7 in, Includes Check-stops, Wall Support, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.