Hang & Stack Storage Bin, Polypropylene/Polyethylene, Black, 4 in H, 4 1/8 in W, 10 7/8 in L

  • Mfr # QUS224BR

  • Zoro # G2086917


product price:  $3.85
/ea

Key Features

Overall L x W x H
10 7/8 in L x 4.1 in W x 4 in H
Color
Black
Load Capacity
30 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUS224BR
Zoro #
G2086917
UPC #
651588035993
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 4.1 in W x 4 in H
Overall Length
10 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Width
3 1/4 in
Inside Height
3 3/4 in
Overall Depth
10.9 in
Width
4.1 in
Depth
10.9 in
Height
4 in
Outside Length
10 7/8 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Length
10 7/8 in
Outside Width
4 1/8 in
Hopper Height
3 3/4 in

Details

Color
Black
Load Capacity
30 lb
Material
Polypropylene/Polyethylene
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.1 cu ft
ESD Conductive
No
For Use With
Mfr. No. DUS224
Includes
Label Holder
Stacking Capacity
30 lb
Mobility
Stationary
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. DUS224
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
1
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems QUS224BR Hang & Stack Storage Bin offers a compact and efficient storage solution with its internal measurements of 10 1/4 inches in length, 3 3/16 inches in width, and a height of 3 3/4 inches. The bin's overall dimensions are slightly larger at 10.9 inches deep, an overall length of 10 7/8 inches, a width of just over four inches and an overall height of four inches. This stationary bin has been designed to optimize space with the ability to stack up to a load capacity of thirty pounds.
Constructed from durable polypropylene/polyethylene material, this hangable black storage bin is both functional and resilient for everyday use. Its sturdy design allows it to be stacked or hung according to your storage needs while maintaining its shape under pressure. Moreover, the inclusion of one divider slot provides flexibility for organizing items within the same bin.
This particular model includes a label holder for easy identification purposes which can greatly facilitate inventory management processes. It is compatible specifically with Mfr No DUS224 and has an impressive volume capacity of point one cubic feet despite its compact size. Please note that although this item does not have ESD conductive properties, it is still suitable for general purpose usage across various types of small businesses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.