2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSO-200V

  • Zoro # G2087215


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSO-200V
Zoro #
G2087215
UPC #
00190735418468
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
4.92 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Temp. Range
-25 Degrees to 450 Degrees F
Standards
ASTM A351-ZF8M
Max. Pressure
1,000 PSI CWP
Handle Material
304 Stainless Steel
Seat Material
PTFE
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Handle Type
Oval
Stem Material
316 Stainless Steel
Seal Material
PTFE
Type
Two Piece
Vacuum Service Rating
29.9 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
450 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
200.34
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-25 Degrees F
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.