Portable Cord, SOOW, 16 AWG, 3 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft

  • Mfr # E3697

  • Zoro # G2087662


product price:  $35.79
/ea

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E3697
Zoro #
G2087662
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
50 ft
Nominal Outside Dia.
0.39 in
Conductor Size
16 AWG
Overall Length
50 ft
Outside Dia.
0.39 in
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.39 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
OSHA and Bureau of Mines (MSHA),UL 62,CSA
Max. Amps
13
Wire Color
Black, Green, White
Features
Resist Oil, Moisture and Abrasion-Resistant
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Moisture Resistant, Oil Resistant
Gauge/Conductor
16/3
Grounding Conductor Insulation Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Carton
Conductor Insulation Color
Black, Green, White
Conductor Insulation Material
Rubber
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Number of Strands
26

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.