Cap Cap, 2-1/2" Pipe, FNPT, Malleable Iron, 150

  • Mfr # 2WU79

  • Zoro # G2090873


product price:  $11.49
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2-1/2"
Class
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2WU79
Zoro #
G2090873
UPC #
190735921975
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2-1/2"
Pipe Size - Pipe Fitting
2-1/2 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
150
Item
Cap
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Cap
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Cap, 2 1/2 in Nominal Pipe Size, Malleable Iron, Class 150, Threaded, -20 Degrees to 366 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.