Shop ANVIL
See all product information
Create Account
Flange, Cast Iron, Threaded, 9 in
- Mfr # 0309008803
- Zoro # G600714922
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
Application
Air, Oils, Non-Potable Water
Pipe Fitting Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0309008803
- Zoro #
- G600714922
- UPC #
- -
- Country of Origin
- United States
- Item
- Metal Pipe Flange
- Specific Fitting Shape
- Flange
- Fitting Connection Type
- Flanged x FNPT
- Standards
- ASME B1.20.1, ASME B16.1, ASTM A126, ASTM A153
- Application
- Air, Oils, Non-Potable Water
- Pipe Fitting Material
- Cast Iron
- Maximum Operating Pressure
- 175 psi @ 150 Degrees F
- Finish/Coating
- Galvanized
- Class
- Class 125
- Connection Surface
- Flat
- Pipe Connection Gender
- Female
- Material Grade
- A197
- Gravity Flow
- Pressure
- Manufacture Location
- Made in USA
- Pipe Connection Type
- Threaded
Dimensions
- Nominal Pipe Size
- 2 in
- Flange Thickness
- 15/16 in
- Flange Outside Diameter
- 9 in
Description
Flange, Flat, 2 in Nominal Pipe Size, Flanged x FNPT, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Not Applicable Overall Length, Cast Iron, Galvanized, A197, Class Class 125, For Pipe Schedule Not Applicable, 175 psi @ 150 Degrees F Maximum Operating Pressure, Number of Bolt Holes Not Applicable, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.