CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK

  • Mfr # FWI5075GUSA-025BX

  • Zoro # G2091135

CAD Available

product price:  $10.55
/pk 25, $0.42/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 15/32 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWI5075GUSA-025BX
Zoro #
G2091135
UPC #
096653971651
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1 15/32 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.813 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
0.122 to 0.177 in
Rockwell Hardness
C26
Application
Used for Structural Leveling
Material Quality Standards
ASTM F436
Pack Size
Small Pack
For Use With
A325 and A490 Bolts
Hardness
26 HRC

Description

Structural Flat Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Sizes 3/4 In, Inside Dia 13/16 In, Outside Dia 1 15/32 In, Thickness 0.122 to 0.177 In, Rockwell Hardness C26-45, Used For Structural Leveling, For Use With A325 and A490 Bolts, Meets/Exceeds ASTM F436, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.