Men's Athletic Shoe, Steel Toe, Leather, Microfiber Upper, Rubber Outsole, Lace Up, Gray/Red, 9 W

  • Mfr # RB4005

  • Zoro # G2091629


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4005
Zoro #
G2091629
UPC #
690774348790
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Height
Oxford
Heel Height
1/2 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Steel
Color
Gray/Red
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB4005
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Liner Material
Nylon
Footwear Shank Type
Plastic
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Oil Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
No
Insulated
No
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Midsole Material
Polyurethane
Predominant Footwear Color
Gray
Completely Non Metallic
No
Insulation Type
None
Toe Shape
Round
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
RB4005
Heat Resistant
No
Upper Color
Gray, Red
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Midsole Technology
Dual Density
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Cemented
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Microfiber
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4005

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.