This item is Discontinued.

Otc Wheel Dolly, Easy Lever, Lift 300 Lb 5096A

Wheel Dolly, Easy Lever, Lift 300 Lb (Discontinued)

  • Mfr # 5096A
  • Zoro # G2094251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5096A
Zoro #
G2094251
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width (In.)
26

Details

Item
Wheel Dolly
Type
Easy Lever
Lift Range (Lb.)
300

Description

Wheel Dolly, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.