Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, Cap St, 5 HP, 3520,230V, 184JM P231

Pump Motor, Cap St, 5 HP, 3520,230V, 184JM (Discontinued)

  • Mfr # P231
  • Zoro # G2095055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P231
Zoro #
G2095055
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
16-15/16"
Shaft Length
4-1/4"
Shaft Dia.
7/8"
Overall Length
21-3/16"

Details

Item
Close-Coupled Pump Motor
HP
5
RPM Range
3001-3600
Nameplate RPM
3520
Voltage
230
Frame
184JM
Motor Service Factor
1.15
Hz
60
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Standards
UL Recognized (E44549), CSA Certified (LR4642/EEV76942)
Includes
External Slinger
Duty
Continuous
Frame Material
Rolled steel
Full Load Amps
26.0
Motor Application
Pump
Phase
1
Nominal Efficiency
77.0%
Motor Sub Application
Close-Coupled Pump
Ins. Class
B

Description

Close-Coupled Pump Motor, 5 HP, Nameplate RPM 3520, Voltage 230, 1 Phase, Frame 184JM, Full Load Amps 26.0, 60 Hz, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 21-3/16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel, Includes External Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.