Box Step, 2 Steps, 500 lb Load Capacity, 19 3/4 in Overall Height, Plastic, Green

  • Mfr # 44ZJ61

  • Zoro # G2096221


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Base Depth
26 in
Bottom Width
22 3/4 in
Load Capacity
500 lb
Material
Plastic
Number of Steps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44ZJ61
Zoro #
G2096221
UPC #
190735496640
Country of Origin
China

Dimensions

Base Depth
26 in
Bottom Width
22 3/4 in
Overall Height
19 3/4 in
Top Step Depth
9 1/4 in
Top Step Height
19 3/4 in
Platform Depth
9-1/4 in
Step Width
24.3 in
Step Depth
27.3 in
Overall Depth
27.3 in
Standing Height - Maximum
1.6 ft
Base Width
22.8 in
Reach Height - Maximum
8.2 ft

Details

Item
Box Step
Color
Green
Load Capacity
500 lb
Material
Plastic
Number of Steps
2
Step Stool Product Group
Box Step
Nestable
Yes
Net Weight
16.76 lb
Includes
(4) Spare Foot Pads
Base Spread
26 in
Tread Type
Antislip
Stacking
Stackable
Conductivity
Non-Conductive
Feet Material
Rubber
Load Capacity - Maximum
500 lb
Folding
Foldable
Product Type
Box Step Stool
Nesting
Nestable
Assembly
Assembled
Weight
17 lb
Feet Type
Slip-Resistant

Description

Step Stool Product Group Box Step, Number of Steps 2, Overall Height 1.6 ft, Material Plastic, Load Capacity 500 lb, Top Step Height 19 3/4 in, Top Step Depth 12.4 in, Bottom Width 22 3/4 in, Base Depth 26 in, Color Green, Finish Not Applicable, Series Not Applicable, Closed Depth Not Applicable, Includes (4) Spare Foot Pads, Standards Not Applicable, Net Weight 16.76 lb, Step Width 24.3 in, Nestable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.