Copolymer polypropylene Divider, Black (Discontinued)
- Mfr # DS92060CO
- Zoro # G2098932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS92060CO
Zoro #
G2098932
UPC #
651588009994
Country of Origin
United States
Dimensions
Thickness
10-7/8
Details
Material
Copolymer polypropylene
Color
Black
Item
Divider
ESD Conductive
Yes
Divider Direction
Side to Side
Standards
Mil-B81075B and ASTM-D257
Surface Resistivity
Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257
Description
Divider, Color Black, Material Copolymer Polypropylene, Surface Resistivity Less than 10 Exp (5) Ohms per Square when Tested per ASTM-D257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.