Capacitor-Start General Purpose Motor, 3/4 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # 056C17F5322

  • Zoro # G2099487


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056C17F5322
Zoro #
G2099487
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Length Less Shaft
10 1/4 in
Overall Length
12 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA, UL Recognized
Hz
60/50 Hz
Ins. Class
B
Includes
Brake, Capacitor
Full Load Amps
11.0/5.5-5.4 A
Frame Material
Rolled steel
Inverter Rated
Not Inverter Rated
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Bearings
Ball
RPM Group
1701-1800
Nominal Efficiency
70.5 %
Phase
Single
Usable @ 200V
Not Usable at 200V
Weight
30 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Service Factor @ 50Hz
1
RPM @ 50Hz
1,425 RPM
Full Load Amps @ 50Hz
11.4/5.7 A
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
110/220V AC
Capacitor Required
Yes

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.0/5.5-5.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.