Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated Clear Anodized

  • Mfr # CXA99EO-F 3 28

  • Zoro # G209949831


product price:  $3,443.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CXA99EO-F 3 28
Zoro #
G209949831
UPC #
197163133918
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in

Details

Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Delayed Egress Exit Device
Material
Metal
Cylinder Type
Non-Keyed

Description

Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Satin Aluminum Clear Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.