Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37183.021.0001

  • Zoro # G2099511


product price:  $5.99
/pk 100, $0.06/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#12
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.021.0001
Zoro #
G2099511
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
0.391 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.22 in
Section Width - Minimum
5/64 in
Minimum Inside Diameter
7/32 in
Outside Diameter - Maximum
25/64 in
Inside Diameter - Maximum
15/64 in
Bearing Width - Minimum
3/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Washer Type
Heavy
Type
Split Lock Washer
Material Quality Standards
SAE J403 1055-1065

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes #12, #12, Inside Dia. 0.22 In., Outside Dia. 0.391 In., Thickness 0.063 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.