This item is Discontinued.

Eaton Proximity Sensor, Inductive, 15mm, PNP, NC E57SBL30T111ED

Proximity Sensor, Inductive, 15mm, PNP, NC (Discontinued)

  • Mfr # E57SBL30T111ED
  • Zoro # G2099684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57SBL30T111ED
Zoro #
G2099684
UPC #
782113701233
Country of Origin
Mexico

Dimensions

Length
49mm
Proximity Sensor Diameter
30.0mm
Length (Straight Wireway)
49mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NC
Max. Detecting Distance
15.0mm
Proximity Sensor Electrical Connection
4 Pin Micro DC Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Case Material
Stainless Steel
Proximity Sensor Operating Frequency
300 Hz
IP Rating
67
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
cUL Listed, CE Compliance
Operating Temp. Range
-13 Degrees to 158 Degrees F
NEMA Rating
4, 4X, 6, 6P, 12, 13
Max. Current Load
500mA

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 49mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.