Fire Extinguisher Cabinet, 5 to 10 lb.

  • Mfr # WH1704-A

  • Zoro # G209998006


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Overall Width
11 in
Housing Material
Stainless Steel
For Tank Weight
5 to 10 lb
Mount Type
Recessed, Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH1704-A
Zoro #
G209998006
UPC #
883232716808
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
11 in
For Wall Opening Width
10 in
Overall Depth
6 in
For Wall Opening Height
25 in
For Wall Opening Depth
5.75 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Stainless Steel
For Tank Weight
5 to 10 lb
Mount Type
Recessed, Surface
Lock Type
Lockable
Features
Door, Trim and Tub Constructed of 20 ga Steel, Sloping Edges Protrude 3/4 in, Solid Cabinet Door Attached with Continuous Hinge
Housing Material Finish
Powder Coated
Resistance Properties
Ligature Resistant
For Number of Extinguishers
(1) 14 lb
For Location
Indoor
Break-Glass Window
No

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 5 to 10 lb, Housing Material Stainless Steel, Mount Type Recessed, Surface, Mounting Location Wall, Overall Height 26 in, Overall Width 11 in, Features Door, Trim and Tub Constructed of 20 ga Steel, Sloping Edges Protrude 3/4 in, Solid Cabinet Door Attached with Continuous Hinge, For Number of Extinguishers (1) 14 lb, For Wall Opening Depth 5.75 in, For Wall Opening Height 25 in, For Wall Opening Width 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.