Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Red, High Strength, 250mL Bottle 27125

Threadlocker, Red, High Strength, 250mL Bottle (Discontinued)

  • Mfr # 27125
  • Zoro # G2100174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27125
Zoro #
G2100174
UPC #
686226271259
Country of Origin
Unknown

Dimensions

Size
250mL
For Fastener Dia.
3/8 to 1"

Details

Item
Threadlocker
Threadlocker Color
Red
Threadlocker Container
Bottle
Color
Red
Threadlocker Strength
High
Container Type
Bottle
Begins to Harden
Not Specified
Viscosity
500
Specific Gravity
1.10
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Removable With
Heat and Hand Tools
Application
For Fasteners 3/8" To 1", For Permanently Locking Studs
Full Cure
Not Specified

Description

Threadlocker, Color Red, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.