Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 29020

  • Zoro # G210042033


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29020
Zoro #
G210042033
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
7.63 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.77 in
Handle Height
2.69 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Seal Material
FKM
Max. Pressure
200 PSI
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Features
Smart Connect Technology
Seat Material
PTFE
Temp. Range
14 Degrees to 284 Degrees F
Handle Type
Lever
Body Material
316 Stainless Steel
Standards
ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Press
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Press
Operating Temperature - Maximum
284 Degrees F
Operating Temperature - Minimum
14 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Vacuum Service Rating
-29.2 in Hg
Color - Valve Handle
Black
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.