EXO Mechanics Gloves, Synthetic Leather Palm, Polyester Back, XL, Black/Green

  • Mfr # EXO2-MPG-05-XL

  • Zoro # G2100500


product price:  $11.99
/pr

Key Features

Glove Size
XL
Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MPG-05-XL
Zoro #
G2100500
UPC #
696511820956
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Automotive
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 3121; CE Rated
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Finger Style
Full
Cuff
Adjustable
Back Material
Spandex, Neoprene
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Thumb Sweat Wipe
Yes
Water Resistant
No
Series
EXO
Glove Features
Pull Strap
Palm Style
Single Layer
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Glove Materials
Polyester
Includes Heat Pack Pocket
No
Includes Red Palm
No
Silicone-Free
No
ANSI/ISEA Puncture Force
50 N
Glove Back Material
Polyester
ANSI/ISEA Abrasion Cycles
889
Latex-Free
Yes
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Anti-Static
No
EN 388 Rating
2121
Impact Protection Coverage
Knuckles
Includes Pull Strap
Yes
Brand and Series
Ironclad EXO G-EXMPG
Knuckle Protection Material
Neoprene
ANSI/ISEA Heat Level
Not Available
Windproof
No
ANSI/ISEA Cut Load
138 g
Glove Liner Material
Unlined
Includes Padded Palm
No
Includes Double Palm
No
Touchscreen Nib
No
Touchscreen Compatible
No
Includes Keypad Nib
No
Reflective Backing
No
Includes ID Panel
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.