90 Degrees Forged Elbow Pipe Fitting, Brass, Not Applicable

  • Mfr # 1200P-4-4

  • Zoro # G210070562


product price:  $7.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Forged Elbow
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200P-4-4
Zoro #
G210070562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
7/16 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
7/16 in

Details

Specific Fitting Shape
90 Degrees Forged Elbow
Pipe Fitting Material
Brass
Item
Pipe Fitting
Standards
SAE J530, SAE J531
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
1000 psi
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Application
Air, Non-Potable Water
Fitting Side B Gender
Female
Color
Brass
Includes Seal
Yes
Low Lead Compliance Level
Not Compliant
Material Grade
C37700

Description

Metal Pipe Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.