Split-Bolt Connector, 8 sol to 6 sol

  • Mfr # 6H

  • Zoro # G2101066


product price:  $4.39
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6H
Zoro #
G2101066
UPC #
783786200047
Country of Origin
Mexico

Dimensions

Head Width
0.47 in
Overall Length
0.97 in
For Maximum Run Wire Size
(2) 6 AWG
Hex Nut Size
0.656 in
For Maximum Tap Wire Size
6 AWG
For Minimum Run Wire Size
(2) 8 AWG
For Minimum Tap Wire Size
8 AWG
Overall Width
0.47 in
For Minimum Equal Wire Size
8 AWG
For Maximum Equal Wire Size
6 AWG
Inner Dimensions (inches)
4.75x5.25x3
Outer Dimensions (inches)
11x11x6

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 sol
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head Style
Hex Head
Compatible Manufacturer Model Number
6H
Special Features
Corrosion Resistant, High Strength
Body Material
Bronze
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG sol
Torque
135 in-lb
Body Finish
Plain
Maximum Voltage
600 V
For Conductor Material
Copper
RoHS Compliant
Yes
Suitable for
Round conductor
Type
Split-Bolt
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Color
Metallic
Standard
UL E9809
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 8 AWG, For Maximum Equal Wire Size 6 AWG, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 6 AWG, Head Style Hex Head, Head Width 0.47 in, Hex Nut Size 0.656 in, Maximum Voltage 600 V, Torque 135 in-lb, Compatible Manufacturer Model Number 6H, Overall Length 0.97 in, Overall Width 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.