Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24250216
Zoro #
G2101242
UPC #
746350636024
Country of Origin
Korea, Republic of
Dimensions
Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/16 in
Pipe Size (Fittings)
1/16"
Hex Size
5/16 in
Details
Item
Hex Adapter
Tube Fitting Material
Polybutylene
Specific Fitting Shape
Adapter
Fitting Connection Type
Tube x MNPT
Max. Pressure
150 psi
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Temp. Range
32 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Adapter
Special Features
With External Hex
Color
White
Description
Hex Adapter, Color White, Specific Fitting Shape Adapter, Package Quantity 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.