HSS Short Length Drill Bits, 0.359375 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish

  • Mfr # 1087818

  • Zoro # G210408853


product price:  $10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Drill Bit Size
0.359375
Overall Length
3.0625
Flute Length
1.75
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1087818
Zoro #
G210408853
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.359375
Overall Length
3.0625
Flute Length
1.75

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Decimal Equivalent
0.359375
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.