3/4" FNPT Galvanized Union

  • Mfr # 1LBT2

  • Zoro # G2104654


product price:  $32.39
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBT2
Zoro #
G2104654
UPC #
190735922132
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ASME B16.39, ASTM A197
Max. Pressure
600 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 300
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Class
Class 300
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Color
White
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Union, Malleable Iron, Galvanized, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.