Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77FLF20501

  • Zoro # G210481825


product price:  $55.95
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77FLF20501
Zoro #
G210481825
UPC #
670750372193
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.73 in
Handle Length
3.86 in
Handle Height
2.07 in
Connection Size - Side 1
1 in
Ball Opening Size
1.13 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Features
100% Factory Tested, Dezincification Resistant Materials, EZ-Solder(TM) Lead Free Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Stem Material
316 Stainless Steel
Standards
ARRA Compliant, FM, NSF
Max. Pressure
600 PSI
Handle Material
Plated Steel, PVC
Seat Material
RPTFE
Body Material
Brass
Stem Type
Blowout Resistant
Seal Material
RPTFE
Handle Type
Lever
Temp. Range
0 Degrees to 350 Degrees F
Compliance
ARRA, FM Approved, NSF
Coefficient of Volume (Cv)
0.01
Vacuum Service Rating
29 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
350 Degrees F
Color - Valve Body
Bronze
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Connection Type - Side 1
Sweat
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Connection Type - Side 2
Sweat
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.