Flat Washer, For Screw Size 5/16" , Titanium Plain Finish, 5 PK

  • Mfr # WAS40651

  • Zoro # G2105947


product price:  $42.59
/pk 5, $8.52/ea

Key Features

Material
Titanium
Finish
Plain
For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS40651
Zoro #
G2105947
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
11/16 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Rockwell Hardness
B80
Color
Silver
Application
General Purpose
Vickers Hardness
145
Thickness Tolerance
-0.014 in/ + 0.005 in
Washer Material Grade
Grade 2
Type
SAE Flat Washer
Material Grade/Class
Grade 2
Resistance Properties
Chlorate-Resistant, Chloride-Resistant, Chlorine Dioxide-Resistant, Corrosion-Resistant, Hypochlorites-Resistant, Perchlorates-Resistant
Material Quality Standards
ASTM B348 GR 2
Tensile Strength
75,000 psi
Dimensional Standards
ANSI B18.21.1
Pack Size
Small Pack
For Use With
Screws and Studs
Hardness
85 HRB
FDA Approved
Not FDA Approved
Washer Type
Small OD

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.