Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK

  • Mfr # HF18080300-050P2

  • Zoro # G2107664


product price:  $10.85
/pk 50, $0.22/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.00
Head Width
13 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF18080300-050P2
Zoro #
G2107664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.00
Fastener Length
30 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
30 mm
Head and Washer Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Proof Load
85,000 psi
Thread Type
Fine
Threadlocker Maximum Temperature
1 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Threadlocker Minimum Temperature
M8-1.00
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products