Square Washer, Fits Bolt Size 5/8 in , 18-8 Stainless Steel Plain Finish
Mfr # Z8770-188
Zoro # G2107983
product price:Â $59.29
/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8770-188
Zoro #
G2107983
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/8 in
Outside Diameter
3 in
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
Inside Diameter
0.688 in
Square Width
2 in
Washer Length
2 in
Washer Width
1 1/2 in
Details
Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
B83
Material Grade/Class
18-8
Dimensional Standards
ASTM A582
Pack Size
Small Pack
Tensile Strength
90,000 psi
Type
Rectangular Washer
FDA Approved
Not FDA Approved
Hardness
83 HRB
Material Quality Standards
ASTM A582
Washer Type
Standard
Description
Rectangular Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 13/64 in, System of Measurement Inch, Minimum Thickness 11/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.