Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 77F10301

  • Zoro # G210832009


product price:  $25.99
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77F10301
Zoro #
G210832009
UPC #
670750707018
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
1.67 in
Handle Length
2.85 in
Ball Opening Size
0.84 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Stem Material
316 Stainless Steel
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CSA B356, FM
Features
100% Factory Tested, Adjustable Stem Packing, Corrosion Resistant Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Handle Material
Plated Steel, PVC
Stem Type
Blowout Resistant
Max. Pressure
600 PSI
Body Material
Brass
Seal Material
RPTFE
Seat Material
RPTFE
Handle Type
Lever
Compliance
ARRA, CSA Certified B356, FM Approved, UL Listed
Temp. Range
0 Degrees to 400 Degrees F
Color - Valve Handle
Yellow
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 1
Female
Operating Temperature - Minimum
0 Degrees F
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSI
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.