90 Degree Elbow 90 Degree Elbow, 1" Pipe, FNPT
Mfr # 24-0096
Zoro # G2108596
product price:Â $14.99
/eaKey Features
Fitting Connection Type
FNPT
Pipe Size (Fittings)
1"
Fits Brand
Mi-T-M
Pipe Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-0096
Zoro #
G2108596
UPC #
016977240967
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1"
Overall Diameter
1 in
Details
Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Item
90 Degree Elbow
Fits Brand
Mi-T-M
Pipe Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Elbow
Inlet (In.)
1 (F)NPT
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Product Type
Elbow
Compatible Manufacturer Model Number
HGM-3508-1E10
Color
Black
Material
Steel
Compatible Brand
Mi-T-M
Description
Elbow, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.