Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WCLF10301

  • Zoro # G210871640


product price:  $43.45
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WCLF10301
Zoro #
G210871640
UPC #
191988046316
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
3.08 in
Handle Length
3.75 in
Nominal Valve Size
1/2 in
Handle Height
1.71 in
Ball Opening Size
0.63 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Temp. Range
0 Degrees F to 250 Degrees F
Handle Type
Lever
Handle Material
Plated Steel, PVC
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), NSF, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Seat Material
RPTFE
Body Material
Bronze
Stem Type
Adjustable
Seal Material
EPDM
Compliance
NSF 61
Max. Pressure
300 PSI
Stem Material
Brass
Features
100% Factory Tested, Adjustable Stem Packing, Easily Identifiable Blue Lead Free Hang Tag, Fast, Reliable, Economical Press Installation, Lead Free or Corrosion Resistant Materials, Leak Before Press Technology
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Vacuum Service Rating
29.2 in Hg
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
15 PSI
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Color - Valve Handle
White
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
0.01
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.2 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.