Hex Reducing Bushing, 3/4 in Male NPT x 3/8 in Female NPT, 316 Stainless Steel

  • Mfr # 600B113N034038

  • Zoro # G2108863


product price:  $5.85
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600B113N034038
Zoro #
G2108863
UPC #
190735922163
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Hex Size
31.5 mm
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
25.7 mm
Fitting Side A Outside Diameter
3/4 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Fittings Sub-Category
Bushings
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Gender
Male
Color
Silver
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Gender
Female
For Pipe Schedule
40
Includes Seal
No
Fitting Side B Type
NPT
Class
Class 150
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
18

Description

The ZORO SELECT - 600B113N034038 is a stainless steel pipe fitting designed to connect or adapt sections of piping systems. This component is suited for industrial and commercial piping applications; stainless steel provides corrosion resistance. The fitting is constructed from stainless steel, which offers strength and longevity in fluid or gas transport systems.
Key Features:

  • Material: Stainless steel.
  • Product Category: Stainless Steel Pipe Fittings.
  • Designed to connect or route pipe sections within a piping system.
  • Suitable for integration with other stainless steel plumbing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.