Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01018OT3E215JM
Zoro #
G2109021
UPC #
890355675014
Country of Origin
Brazil
Dimensions
Shaft Length
4-1/4"
Shaft Dia.
7/8"
Length Less Shaft
13-1/16"
Overall Length
17-5/16"
Description
Close-Coupled Pump Motor, 3-Phase, 10 HP, Nameplate RPM 1765, Voltage 208-230/460, 3 Phase, Frame 213/5JM, Open Dripproof, Full Load Amps 27-24.4/12.2, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 17-5/16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.