Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock

  • Mfr # 105-20 RRC-H

  • Zoro # G2112028


product price:  $88.85
/ea
Free Shipping & Returns

Key Features

Overall Height
28.5 in
Overall Width
11.5 in
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105-20 RRC-H
Zoro #
G2112028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28.5 in
Overall Width
11.5 in
Inside Depth
8 in
Inside Height
26 in
Overall Depth
9.5 in
Inside Width
9 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
20 lb
Mount Type
Surface
Window Color
Clear
Includes
Hammer, Labels
Includes Break-Glass Tool
Yes
Break-Glass Window
Yes
Features
High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage
For Location
Indoor, Outdoor
Viewing Window
Yes
Resistance Properties
Dent-Proof, Rust Resistant, UV Resistant
Lock Type
Keyed
Color
Red

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, Outdoor, For Tank Weight 20 lb, Housing Material Polystyrene, Mount Type Surface, Mounting Location Column, Post, Wall, Overall Height 28.5 in, Overall Width 11.5 in, Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage, Housing Color Red, Includes Hammer, Labels, Includes Break-Glass Tool Yes, Inside Depth 8 in, Inside Height 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.