Men's 6-Inch Work Boot, 11 M, Black, TB11064A

  • Mfr # TB11064A001

  • Zoro # G211219625


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB11064A001
Zoro #
G211219625
UPC #
197064628285
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
TB11064A
Upper Material
Leather, Microfiber
Outsole Material
Rubber
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Construction
Cemented
Conductive
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Liner Material
Nylon
Removable Insole
Yes
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.51
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Dry
0.54
All-Leather Upper
No
Static Dissipative
No
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.