1/8 in FNPT 304 Stainless Steel Coupling, Class 3000

  • Mfr # 2UA48

  • Zoro # G2112801


product price:  $5.79
/ea

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA48
Zoro #
G2112801
UPC #
190735922224
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Coupling
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Couplings
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Class
Class 3000
Fitting Side A Pipe Threading
27
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
27
Material Grade
304
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Coupling, Stainless Steel, 304, Class Class 3000, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.