Hex Reducing Bushing, 316 Stainless Steel, 1 in x 1/4 in, Class 150, Male NPT x Female NPT

  • Mfr # 600B113N010014

  • Zoro # G2113377


product price:  $6.99
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600B113N010014
Zoro #
G2113377
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 1/4"
Pipe Size (Fittings)
1" x 1/4"
Hex Size
38 mm
Pipe Size
1" x 1/4"
Fitting Side B Outside Diameter
1/4 in
Fitting Side A Outside Diameter
1 in
Overall Length
32.5 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Specific Pipe Fitting Shape
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Low Lead Compliance Level
Compliant
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side A Gender
Male
Material Grade
316
Fitting Side B Type
NPT
Color
Silver

Description

The ZORO SELECT - 600B113N010014 is a hex reducing bushing constructed from 316 stainless steel. It features a hexagonal external profile that allows it to be tightened with a wrench to engage the threaded connection. Configured to connect 1" NPT male on Side A to 1/4" NPT female on Side B; this fitting screws into a larger female-threaded opening and provides a smaller, male-threaded connection. Media compatibility: air, natural gas, non-potable water, oil, potable water, and steam.

Key Features:

  • Material: 316 stainless steel
  • Pressure Rating: Class 150 with a maximum operating pressure of 300 psi, and maximum steam pressure of 150 psi
  • Connection Type: Male NPT (1" nominal size) on Side A and Female NPT (1/4" nominal size) on Side B
  • Pipe Size: 1" x 1/4"
  • Pipe Schedule: 40
  • Hex Size: 38 mm for wrench tightening
  • Overall Length: 32.5 mm
  • Standards: Material conforms to ASTM-A-351; threads conform to ANSI B1.20.1; meets MSS-SP-114 Class 150 pressure ratings
  • Does not include pre-applied thread sealant or seals
  • Low Lead Compliance: Compliant for potable water use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.