Zoro Homepage
This item is Discontinued.
Eaton Proximity Sensor, Inductive, 12mm, PNP, NC E57SBL12T111

Proximity Sensor, Inductive, 12mm, PNP, NC (Discontinued)

  • Mfr # E57SBL12T111
  • Zoro # G2116807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57SBL12T111
Zoro #
G2116807
UPC #
782113698649
Country of Origin
Mexico

Dimensions

Proximity Sensor Diameter
12.0mm
Length
35mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NC
Max. Detecting Distance
2.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
800 Hz
Case Material
Stainless Steel
IP Rating
67
Standards
cUL Listed, CE Compliance
NEMA Rating
4, 4X, 6, 6P, 12, 13
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
360 Degrees Viewable LED Output Indication
Max. Current Load
500mA

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 6 to 48V DC, Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 4, 4X, 6, 6P, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 35mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.