Fender Washer, For Screw Size #6 , Stainless Steel Plain Finish, 25 PK

  • Mfr # Z0448-316

  • Zoro # G2117166


product price:  $4.49
/pk 25, $0.18/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
#6
Outside Diameter
5/8 in
Minimum Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0448-316
Zoro #
G2117166
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
5/8 in
Minimum Thickness
0.024 in
Maximum Thickness
0.040 in
Inside Diameter
0.141 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B40
Flat Washer Type
Fender Washer
For Use With
Screws and Studs
Washer Material Grade
Low Carbon
Thickness Tolerance
+0.005/-0.004 in
Type
Oversized Flat Washer
Pack Size
Small Pack
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Dimensional Standards
ASME B18.22.1
Material Quality Standards
ASTM A276
Material Grade/Class
316
Package Weight
0.15 lb
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Large Outside Diameter

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 5/8 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.024 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.