Sampling Bag, Write-On, 24 oz., 9" L, PK100
Mfr # B01592
Zoro # G2117451
product price:Â $344.99
/pk 100, $3.45/ea
Free Shipping & Returns
Key Features
Capacity
24 oz
Length
9 in
Width
6 in
Thickness
2.5 mil
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B01592
Zoro #
G2117451
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
6 in
Thickness
2.5 mil
Overall Length
9 in
Overall Width
6 in
Details
Item
Sampling Bag
Capacity
24 oz
Material
Polyethylene
Style
Write-On
Standards and Approvals
ISO9001
Product Type
Sampling Bag
Capacity - English
24 fl oz
Color
Clear
Sterile/Non-Sterile
Sterile
Closure Type
Tab
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - Metric
710 mL
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 24 fl oz, Capacity - Metric 710 mL, Overall Length 9 in, Overall Width 6 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.