SureSeal Bags, Write-On, 4 Ounces, 76x178 mm, 500/cs, 500PK
- Mfr # 212355-4A
- Zoro # G604986097
product price:Â
$
146.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Width
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212355-4A
- Zoro #
- G604986097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.5 in
- Width
- 1.63 in
Description
SureSeal Sterile Bags are ideal for collecting samples for storage and transport. Bags are leak-proof, gamma sterilized polyethylene with perforated strip. Special strip maintains internal sterility of bag until user tears strip off. Use bags to introduce microbiological liquid, solid or powder samples. Chemically clean, virgin poly bags are available in many sizes with optional write-on marking area. 500 per case
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.