3/8" FNPT 304 SS 90 Degree Elbow

  • Mfr # 2UA56

  • Zoro # G2120517


product price:  $20.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA56
Zoro #
G2120517
UPC #
190735922316
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Elbows
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Material Grade
304
Fitting Side B Type
NPT
Class
Class 3000
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Seal
No

Description

90 Degrees Elbow, Stainless Steel, Ball Blasting, 304, Class Class 3000, For Pipe Schedule Schedule 160, 3/8 in, Female, Threaded, 1 19/64 in, 18, 3/8 In.-18, 3/8 in, Female, Threaded, 1 19/64 in, 18, 3/8 In.-18, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.