3/8" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNC23

  • Zoro # G2121156


product price:  $54.19
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E4BNC23
Zoro #
G2121156
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
6 ft
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.114 in
Pipe Size (Nominal)
3/8"
Pipe Size (Fittings)
3/8"
Outside Diameter
11/16 in
Inside Diameter
7/16 in
Nominal Pipe Size
3/8 in
Overall Length
6 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Max. Pressure
250 psi
Item
Pipe
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Material (Pipe)
304 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Temp. Range
-60 Degrees to 450 Degrees F
Maximum Operating Temperature
450 Degrees F
Material Grade
304
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Side B Connection Type
Threaded
Gravity Flow
No
Maximum Operating Pressure
250 psi
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side B Gender
Male
Side B Thread Type
NPT
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-60 Degrees F
Side A Connection Type
Threaded
Schedule
Schedule 80

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.