Manual 2-Way Ball Valve

  • Mfr # LFC4821010SS

  • Zoro # G212166034


product price:  $35.39
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFC4821010SS
Zoro #
G212166034
UPC #
673372660877
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
6.71 in
Handle Height
2.18 in
Connection Size - Side 2
1 in
Handle Length
4.52 in
Connection Size - Side 1
1 in
Ball Opening Size
0.78 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Hot-Water
Connection Type
PEX x PEX
Item
Manual Two-Way Ball Valve
Handle Material
Zinc-Plated Steel
Seal Material
EPDM
Max. Pressure
250 PSI
Seat Material
PTFE
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 359, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Handle Type
Lever
Body Material
Brass
Stem Material
Stainless Steel
Stem Type
Blowout Resistant
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
29
Operating Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
White
Color - Valve Body
Brass

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Hot-Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.