Disposable Gloves, 5 mil, Nitrile, Powder-Free, XL, 1000 PK, Blue

  • Mfr # N52XL

  • Zoro # G212380621


product price:  $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N52XL
Zoro #
G212380621
UPC #
19962998928
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial

Description

Looking for gloves that offer a comfortable fit and brilliant touch sensitivity? Then 5 mil blue nitrile protective gloves are for you. They provide extended protection against germs, viruses, and diseases while offering the right thickness and touch sensitivity protection. That's why they are trusted by doctors, dentists, construction workers, food businesses, artists, and more. They specifically make a brilliant choice for industrial work that involves chemical handling, dealing with hazardous materials, or working with machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.