Corrosion Inhibitor, Wet Lubricant Film, 5 gal, Pail
Mfr # 71051
Zoro # G2125654
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71051
Zoro #
G2125654
UPC #
-
Country of Origin
United States
Details
Item
Corrosion Inhibitor
Lubricant Container
Pail
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Removability
Light
Series
Thermal Arc / Tweco
Flash Point
180 Degrees F
Primary Chemical Base
Petroleum Distillates
Net Weight
36 lb
Application
Chains or Exposed Bare Metal Parts
VOC Content
72%
Specific Gravity
0.81
Chemical Base
Petroleum Distillates
Lubricant Color
Brown
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Pail, Container Size 5 gal, 631, Chemical Base Petroleum Distillates, Specific Gravity 0.81, VOC Content 72 Percent, Flash Point 180 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.