Electric Chain Hoist, 10,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER050LD-20

  • Zoro # G2126008


product price:  $11,245.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER050LD-20
Zoro #
G2126008
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
31 1/2 in
Housing Width
12 1/2 in
Body Depth
10 1/2 in
Body Width
12 1/2 in
Minimum Retracted Length
33 1/2 in
Body Length
31 1/2 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 29/32 in
Maximum Lifting Length
20 ft
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Reeving
2
Control
110V Push Button Control Pendant
Amps @ Low Volts
8.3 A
Lubrication
Oil Bath
Brake
DC Current
Thermal Protection
Included
Classification
H4
Item
Electric Chain Hoist
Control Cord
16 ft
Trolley Configuration
Hook Mounted
Clutch
Friction
Number of Speeds
2
Finish
Electrostatic Enamel
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Material
Aluminum
Maximum Lift Speed
11 fpm
Motor Horsepower
4 3/4 hp
Chain Material
Alloy Steel
For Outdoor Use
Yes
Headroom
33 1/2 in
Pendant IP Rating
IP65
Includes Brake
Brake Included
Number of Reeves
2
Maximum Lifting Capacity
2,000 lb
Overload Protection Included
Yes
Current at Max. Voltage
8.3 A
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by VFD
Body Finish
Enamel
Duty Classification
H4
Minimum Lift Speed
2 fpm
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Chain Grade
Grade 80
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Brake Type
DC Current
Current at Min. Voltage
17.3 A
Starts and Stops per Hour
120, 240
Mount Type
Hook Mounted - No Trolley
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 1/2 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.