113" H Steel Rolling Ladder, 8 Steps, 450 lb. Load Capacity (Discontinued)
- Mfr # WA-083221G
- Zoro # G2126787
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA-083221G
Zoro #
G2126787
UPC #
-
Country of Origin
China
Dimensions
Platform Height
80 in
Platform Depth
21 in
Platform Width
24 in
Overall Height
113 in
Bottom Width
32 in
Base Depth
68 in
Handrail Height
32 in
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Ladder Height
9 ft 5 in
Base Length
68"
Base Width
32"
Description
Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 113 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 68 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards OSHA/ANSI A14.7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.