Welding Cylinder Truck, 2 Cyl, 400 lb.

  • Mfr # 403-20

  • Zoro # G2127828


product price:  $483.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Overall Width
31 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-20
Zoro #
G2127828
UPC #
810649020891
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
31 in
Wheel Diameter
20 in
Wheel Width
3 in
Tool Tray Width
23 7/8 in
Overall Depth
12 1/2 in
Max. Tank Dia. Acetylene
12 1/2 in
Base Plate Dimensions
13 x 24 in
Tool Tray Height
31 in
Max. Tank Dia. Oxygen
9 1/2 in
Width
33"
Handle Height
46 in
Height
46 in
Axle-Mounted Wheel Dia.
20 in
Securing Mechanism Height
30 in
Axle Dia.
3/4 in
For Maximum Container Diameter
12 1/2 in
Nose Plate Width
21 in
Nose Plate Depth
12 in
Nose Plate Thickness
3/32 in
Deck Height
1/2 in
Overall Height - Cylinder Lowered
42 in
Overall HxWxD
42 in x 31 in x 12 1/2 in
Overall Height - Cylinder Raised
62 in
Axle-Mounted Wheel Width
2 1/2 in
Nose Plate WxD
12 in x 21 in
For Maximum Cylinder Diameter
12 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
400 lb
Item
Welding Cylinder Hand Truck
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Material
Steel
Includes
Chain to Secure Cylinder, Toolbox
Cylinder Capacity
2
For Use With
Welding Cylinders and Torches
Finish
Powder Coated
Standards
29 CFR 1926.350(a)(10)
Includes Lift Ring
Without Lift Ring
Weight
71 lb
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Bearings
Plain
Includes Firewall
No
Brake Type
No Caster Brake
Axle-Mounted Wheel/Tread Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Compatible with Product Type
Welding Cylinders and Torches
Frame Type
Rounded Back
Nose Plate Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Axle-Mounted Wheel Type
Flat-Free
Includes Lever Pushoff
Without Lever Pushoff
Securing Mechanism
Chain
Nose Plate Type
Solid Straight
For Surface Type
Concrete, Grass, Wood
Cylinder Orientation
Side by Side
Nose Plate Profile
Standard
Frame Finish
Powder Coated
Hub Position
Offset
Type
Standard

Description

2, Overall Height 42 in, Overall Width 31 in, Overall Depth 13 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Flat-Free, Axle-Mounted Wheel/Tread Material Steel, Axle-Mounted Wheel Dia. 20 in, Handle Type Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.